The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
109888-0002
Danaher Controls Inductive Proximity, MOTION DETECTORS Series
MFG Item Number
109888-0002
Product Description
IND. PROX. SW., M30X1.5, MET.,
Specifications
Specifications
Diameter
30 mm
Range
8 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO
Number of Wires
2
Body Composition
Metallic
Operating Voltage Range
20-264 VAC/VDC
Sensing Type
End
Status Indicator
Yes
Max Load Current
0.35 A
Max Leakage Current
1.5 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
109888-0001
Danaher Controls Inductive Proximity, MOTION DETECTORS Series
MFG Item Number
109888-0001
Product Description
Motion Detector/Speed Sensor,
Specifications
Specifications
Diameter
30 mm
Range
8 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO
Number of Wires
2
Body Composition
Metallic
Operating Voltage Range
20-264 VAC/VDC
Sensing Type
End
Status Indicator
Yes
Max Load Current
0.35 A
Max Leakage Current
1.5 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
0651210-050
Product Description
Encoder
Availability
Obsolete Item No Longer Available
607054-0001
Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
MFG Item Number
607054-0001
Product Description
Encoder
Specifications
Specifications
Diameter
12 mm
Shielding
Shielded
Power Type
DC
Range
4 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO PNP
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
607051-0001
Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
MFG Item Number
607051-0001
Product Description
IND. PROX. SW., M12X1, MET., SN=4MM
Specifications
Specifications
Diameter
12 mm
Shielding
Shielded
Power Type
DC
Range
4 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO NPN
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
607047-0001
Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
MFG Item Number
607047-0001
Product Description
Encoder
Specifications
Specifications
Diameter
4 mm
Shielding
Shielded
Power Type
DC
Range
1 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO NPN
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.1 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
607058-0001
Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
MFG Item Number
607058-0001
Product Description
Encoder
Specifications
Specifications
Diameter
8 mm
Shielding
Shielded
Power Type
DC
Range
2 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO NPN
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Inductive Proximity
Manufacturer
Danaher Controls
Shopping Options
Reverse Polarity Protection
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved